Phoenix Contact 2920243 Surge Arrestor | Graybar Store
Phoenix Contact - Surge Arrestor - 2920243
+ / - Hover over image to Zoom
Other Views

    Surge Arrestor

    Manufacturer: Phoenix Contact
    Manufacturer #: 2920243
    SKU: 25638664
    $384.07
    Checking Pricing
         
    Quick Order:Y
    Color:jet black RAL 9005
    Height (mm):98.7 mm
    Mount Type:DIN rail: 35 mm
    Width (mm):53.4 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2920243
    • Color jet black RAL 9005
    • Type DIN rail module, two-section, divisible
    • UNSPSC 39121620
    • Height (mm) 98.7 mm
    • Mount Type DIN rail: 35 mm
    • Width (mm) 53.4 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Surge arrester for 4-conductor power supply systems (L1, L2, L3, PEN), consisting of a base element with remote indication contact and protective connectors, for mounting on NS 35.