Phoenix Contact 2920078 Surge Protector Plug | Graybar Store
     
Phoenix Contact - Surge Protector Plug - 2920078
+ / - Hover over image to Zoom
Other Views

    Surge Protector Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 2920078
    SKU: 25495071
    $213.51
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Depth:52 mm
    Mount Type:On Base Element Mount
    Height:45 mm
    Width:17.7 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2920078
    • Color black
    • Type Male
    • UNSPSC 39121620
    • Depth 52 mm
    • Height 45 mm
    • Mount Type On Base Element Mount
    • Width 17.7 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Surge protection plug with integrated diagnostic and status indicator on the module and remote indication contact for a 2-wire floating signal circuit.