Phoenix Contact 2917188 Control Cabinet, NEMA 4X | Graybar Store
     
Phoenix Contact - Control Cabinet, NEMA 4X - 2917188
+ / - Hover over image to Zoom
Other Views

    Control Cabinet, NEMA 4X

    Manufacturer: Phoenix Contact
    Manufacturer #: 2917188
    SKU: 25199623
    $1,519.97
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:156 mm
    Height:359 mm
    Width:311 mm
    Alternate Manufacturer Part No.:RAD-SYS-NEMA4X-900
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2917188
    • UNSPSC 39121300
    • Alternate Manufacturer Part No. RAD-SYS-NEMA4X-900
    • Depth 156 mm
    • Height 359 mm
    • Width 311 mm
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEMA 4X enclosure for wireless systems