Phoenix Contact 2912439 Relay Base, 2 PDTs, 24Vdc | Graybar Store
     
Phoenix Contact - Relay Base, 2 PDTs, 24Vdc - 2912439
+ / - Hover over image to Zoom
Other Views

    Relay Base, 2 PDTs, 24Vdc

    Manufacturer: Phoenix Contact
    Manufacturer #: 2912439
    SKU: 25410788
    $26.75
    Checking Pricing
         
    Quick Order:Y
    Color:green
    Depth:94 mm
    Height:80 mm
    Width:14 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2912439
    • Color green
    • UNSPSC 39122326
    • Depth 94 mm
    • Height 80 mm
    • Width 14 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    14 mm PLC basic terminal block with spring-cage connection, without relay or solid-state relay, for mounting on DIN rail NS 35/7,5, 2 PDTs, input voltage 24 V DC