Phoenix Contact 2907996 Wiring Bridge, White | Graybar Store
Phoenix Contact - Wiring Bridge, White - 2907996
+ / - Hover over image to Zoom
Other Views

    Wiring Bridge, White

    Manufacturer: Phoenix Contact
    Manufacturer #: 2907996
    SKU: 25865719
    $142.97
    Checking Pricing
         
    Quick Order:Y
    Color:gray
    Depth:59.2 mm
    Height:19.3 mm
    Width:1031 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2907996
    • Color gray
    • Depth 59.2 mm
    • Height 19.3 mm
    • Width 1031 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Bus bar for TMC 83... circuit breakers