Phoenix Contact 2907684 Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 3-Position, 52.9 mm W, 10A, Grey | Graybar Store
     
Phoenix Contact - Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 3-Position, 52.9 mm W, 10A, Grey - 2907684
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 3-Position, 52.9 mm W, 10A, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 2907684
    SKU: 25841527
    $62.34
    Checking Pricing
         
    Quick Order:Y
    Color:gray
    Depth:65.7 mm
    Height (mm):116 mm
    Mount Type:DIN rail
    Width (mm):52.9 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2907684
    • Color gray
    • Depth 65.7 mm
    • Height (mm) 116 mm
    • Mount Type DIN rail
    • Width (mm) 52.9 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Thermomagnetic device circuit breaker, number of positions: 3, width: 52.9 mm, mounting type: DIN rail, Color: gray