Phoenix Contact 2907636 Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 1-Position, 17.6 mm W, 12A, Grey | Graybar Store
     
Phoenix Contact - Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 1-Position, 17.6 mm W, 12A, Grey - 2907636
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 1-Position, 17.6 mm W, 12A, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 2907636
    SKU: 25841558
    $20.78
    Checking Pricing
         
    Quick Order:Y
    Color:gray
    Depth:65.7 mm
    Height (mm):116 mm
    Mount Type:DIN rail: 35 mm
    Width (mm):17.6 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2907636
    • Color gray
    • Depth 65.7 mm
    • Height (mm) 116 mm
    • Mount Type DIN rail: 35 mm
    • Width (mm) 17.6 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Thermomagnetic device circuit breaker, number of positions: 1, width: 17.6 mm, mounting type: DIN rail: 35 mm, Color: gray