Phoenix Contact 2907621 Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 3-Position, 52.9 mm W, 20A, Grey | Graybar Store
     
Phoenix Contact - Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 3-Position, 52.9 mm W, 20A, Grey - 2907621
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Device Circuit Breaker, DIN Rail Mount, 3-Position, 52.9 mm W, 20A, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 2907621
    SKU: 25842508
    $57.37
    Checking Pricing
         
    Quick Order:Y
    Color:gray
    Depth:65.7 mm
    Mount Type:DIN-Rail Mount
    Height:116 mm
    Width:52.9 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2907621
    • Color gray
    • Depth 65.7 mm
    • Height 116 mm
    • Mount Type DIN-Rail Mount
    • Width 52.9 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Thermomagnetic device circuit breaker, number of positions: 3, width: 52.9 mm, mounting type: DIN rail, Color: gray