Phoenix Contact 2906060 Hybrid Motor Starter for Reversing 3-AC motors up to 550 Vac, 24Vdc Input, 9A Output | Graybar Store
     
Phoenix Contact - Hybrid Motor Starter for Reversing 3-AC motors up to 550 Vac, 24Vdc Input, 9A Output - 2906060
+ / - Hover over image to Zoom
Other Views

    Hybrid Motor Starter for Reversing 3-AC motors up to 550 Vac, 24Vdc Input, 9A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2906060
    SKU: 25839134
    $197.53
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:114.5 mm
    Mount Type:DIN-Rail Mount
    Height:99 mm
    Width:22.5 mm
    Alternate Manufacturer Part No.:ELR H5-IES-PT-24DC/500AC-9-T
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2906060
    • UNSPSC 25173902
    • Alternate Manufacturer Part No. ELR H5-IES-PT-24DC/500AC-9-T
    • Depth 114.5 mm
    • Height 99 mm
    • Mount Type DIN-Rail Mount
    • Width 22.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Hybrid motor starter for reversing 3~ AC motors up to 550 V AC, with 24 V DC input, 9 A output current, emergency stop function, adjustable overload shutdown, higher transient voltage strength, and push-in connection.