Phoenix Contact 2905557 Type 3 Surge Protection Base Element | Graybar Store
Phoenix Contact - Type 3 Surge Protection Base Element - 2905557
+ / - Hover over image to Zoom
Other Views

    Type 3 Surge Protection Base Element

    Manufacturer: Phoenix Contact
    Manufacturer #: 2905557
    SKU: 25760450
    $57.92
    Checking Pricing
         
    Color:traffic grey A RAL 7042
    Mount Type:DIN-Rail: 35 mm Mount
    Height:90 mm
    Width:17.7 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2905557
    • Color traffic grey A RAL 7042
    • Type Base element, DIN rail mounting
    • UNSPSC 39121620
    • Height 90 mm
    • Mount Type DIN-Rail: 35 mm Mount
    • Width 17.7 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Base element for protective plugs from the PLUGTRAB SEC product series with remote indication contact.