Phoenix Contact 2905489 Redundancy Module, 5V - 24Vdc, 2 x 10A, 1 x 20A | Graybar Store
     
Phoenix Contact - Redundancy Module, 5V - 24Vdc, 2 x 10A, 1 x 20A - 2905489
+ / - Hover over image to Zoom
Other Views

    Redundancy Module, 5V - 24Vdc, 2 x 10A, 1 x 20A

    Manufacturer: Phoenix Contact
    Manufacturer #: 2905489
    SKU: 25693741
    $69.53
    Checking Pricing
         
    Quick Order:Y
    Depth:84 mm
    Height:90 mm
    Width:22.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2905489
    • UNSPSC 39121004
    • Depth 84 mm
    • Height 90 mm
    • Width 22.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Redundancy module, 5 V - 24 V DC, 2 x 10 A, 1 x 20 A.