Phoenix Contact 2905026 4-way signal duplicator | Graybar Store
     
Phoenix Contact - 4-way signal duplicator - 2905026
+ / - Hover over image to Zoom
Other Views

    4-way signal duplicator

    Manufacturer: Phoenix Contact
    Manufacturer #: 2905026
    SKU: 25860885
    $407.73
    Checking Pricing
         
    Color:gray
    Depth:120.5 mm
    Height:110.5 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2905026
    • Color gray
    • UNSPSC 39121008
    • Depth 120.5 mm
    • Height 110.5 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Universally configurable 4-way signal duplicator, with plug-in connection technology for the electrical isolation and duplication of analog signals. Configurable via DIP switch or software. Screw connection technology, standard configuration.