Phoenix Contact 2905009 Primary-Switched QUINT DC/DC Converter, Selective Fuse Breaking Technology, DIN Rail Mount, 60-72Vdc Input, 24Vdc/10A Output | Graybar Store
     
Phoenix Contact - Primary-Switched QUINT DC/DC Converter, Selective Fuse Breaking Technology, DIN Rail Mount, 60-72Vdc Input, 24Vdc/10A Output - 2905009
+ / - Hover over image to Zoom
Other Views

    Primary-Switched QUINT DC/DC Converter, Selective Fuse Breaking Technology, DIN Rail Mount, 60-72Vdc Input, 24Vdc/10A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2905009
    SKU: 25860877
    $361.85
    Checking Pricing
         
    Quick Order:Y
    Depth:125 mm
    Height:130 mm
    Width:48 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2905009
    • UNSPSC 39121041
    • Depth 125 mm
    • Height 130 mm
    • Width 48 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Primary-switched QUINT DC/DC converter with wide range input for DIN rail mounting with SFB (Selective Fuse Breaking) technology, input: 60-72 V DC, output 24 V DC / 10 A