Phoenix Contact 2904950 Safety Relay, Use for Emergency Stop and Safety Door | Graybar Store
     
Phoenix Contact - Safety Relay, Use for Emergency Stop and Safety Door - 2904950
+ / - Hover over image to Zoom
Other Views

    Safety Relay, Use for Emergency Stop and Safety Door

    Manufacturer: Phoenix Contact
    Manufacturer #: 2904950
    SKU: 25807220
    $127.59
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:102.5 mm
    Mount Type:DIN-Rail Mount
    Height:93.1 mm
    Width:6.8 mm
    Alternate Manufacturer Part No.:PSR-MS20-1NO-1DO-24DC-SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2904950
    • UNSPSC 39122205
    • Alternate Manufacturer Part No. PSR-MS20-1NO-1DO-24DC-SC
    • Depth 102.5 mm
    • Height 93.1 mm
    • Mount Type DIN-Rail Mount
    • Width 6.8 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Safety relay for emergency stop and safety doors up to SILCL 1, Cat. 1, PL c, depending on the application up to SILCL 3, Cat. 4, PL e, 1-channel operation, automatic start, 1 enabling current path, US = 24 V DC, fixed screw terminal block