Phoenix Contact 2904933 Copper Patch Panels, DIN Rail, Shielded, T568A, T568B, 1 Port, Green | Graybar Store
     
Phoenix Contact - Copper Patch Panels, DIN Rail, Shielded, T568A, T568B, 1 Port, Green - 2904933
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, DIN Rail, Shielded, T568A, T568B, 1 Port, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 2904933
    SKU: 25696072
    $83.75
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2904933
    • Color Green
    • No. of Ports 1
    • UNSPSC 26121604
    • Mounting DIN Rail Mount
    • Shielded Shielded
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cat 5e, DIN Rail, Shielded, T568A, T568B, 1, Green