Phoenix Contact 2904602 Primary-Switched QUINT POWER Power Supply, 1-Phase Input, 24Vdc/20A Output | Graybar Store
     
Phoenix Contact - Primary-Switched QUINT POWER Power Supply, 1-Phase Input, 24Vdc/20A Output - 2904602
+ / - Hover over image to Zoom
Other Views

    Primary-Switched QUINT POWER Power Supply, 1-Phase Input, 24Vdc/20A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2904602
    SKU: 25854058
    $472.76
    Checking Pricing
         
    Quick Order:Y
    Depth:125 mm
    Height:130 mm
    Width:70 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2904602
    • UNSPSC 39121004
    • Depth 125 mm
    • Height 130 mm
    • Width 70 mm
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    Primary-switched QUINT POWER power supply with free choice of output characteristic curve, SFB (selective fuse breaking) technology, and NFC interface, input: 1-phase, output: 24 V DC/20 A
    The fourth generation of the high-performance QUINT POWER power supplies ensures superior system availability by means of new functions. Signaling thresholds and characteristic curves can be individually adjusted via the NFC interface.