Phoenix Contact 2904371 Primary-Switched UNO POWER Power Supply, DIN Rail Mount, 2-Phase Input, 24Vdc/90W Output | Graybar Store
     
Phoenix Contact - Primary-Switched UNO POWER Power Supply, DIN Rail Mount, 2-Phase Input, 24Vdc/90W Output - 2904371
+ / - Hover over image to Zoom
Other Views

    Primary-Switched UNO POWER Power Supply, DIN Rail Mount, 2-Phase Input, 24Vdc/90W Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2904371
    SKU: 25703583
    $109.46
    Checking Pricing
         
    Quick Order:Y
    Depth:84 mm
    Height:90 mm
    Width:55 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2904371
    • UNSPSC 39121004
    • Depth 84 mm
    • Height 90 mm
    • Width 55 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Primary-switched UNO POWER power supply for DIN rail mounting, input: 2-phase, output: 24 V DC/90 W