Phoenix Contact 2903871 Passive module | Graybar Store
     
Phoenix Contact - Passive module - 2903871
+ / - Hover over image to Zoom
Other Views

    Passive module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903871
    SKU: 25818960
    $53.35
    Checking Pricing
         
    Depth:56 mm
    Height (mm):65.5 mm
    Width (mm):45 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903871
    • Depth 56 mm
    • Height (mm) 65.5 mm
    • Width (mm) 45 mm
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VARIOFACE Professional (VIP) module for Siemens ET200 ISP controllers. Interface to HART analog input, 4 channel. 125 V AC/DC, 1 A rating, 4 wire.