Phoenix Contact 2903870 Passive Module | Graybar Store
     
Phoenix Contact - Passive Module - 2903870
+ / - Hover over image to Zoom
Other Views

    Passive Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903870
    SKU: 25818961
    $54.05
    Checking Pricing
         
    Quick Order:Y
    Depth:56 mm
    Height:65.5 mm
    Width:45 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903870
    • UNSPSC 39121432
    • Depth 56 mm
    • Height 65.5 mm
    • Width 45 mm
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VARIOFACE Professional (VIP) module for Siemens ET200 ISP controllers. Interface to HART analog output, 4 channel. 125 V AC/DC, 1 A rating.