Phoenix Contact 2903684 Plug-in Industrial Relay | Graybar Store
     
Phoenix Contact - Plug-in Industrial Relay - 2903684
+ / - Hover over image to Zoom
Other Views

    Plug-in Industrial Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903684
    SKU: 25701242
    $9.22
    Checking Pricing
         
    Quick Order:Y
    Depth:27.5 mm
    Height (mm):35.6 mm
    Width (mm):21.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903684
    • Depth 27.5 mm
    • Height (mm) 35.6 mm
    • Width (mm) 21.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Plug-in industrial relay with power contacts and additional hard gold plating, 4 PDTs, test button, status LED, mechanical switch setting display, coil voltage: 120 V AC