Phoenix Contact 2903677 Plug-in Industrial Relay | Graybar Store
     
Phoenix Contact - Plug-in Industrial Relay - 2903677
+ / - Hover over image to Zoom
Other Views

    Plug-in Industrial Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903677
    SKU: 25633590
    $8.77
    Checking Pricing
         
    Quick Order:Y
    Depth:27.5 mm
    Height:35.6 mm
    Width:21.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903677
    • UNSPSC 39122334
    • Depth 27.5 mm
    • Height 35.6 mm
    • Width 21.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Plug-in industrial relay with power contacts, 4 PDTs, test key, status LED, freewheeling diode, mechanical switch position indicator, polarity: A1+, A2—, input voltage: 24 V DC