Phoenix Contact 2903527 Monitoring Relay | Graybar Store
     
Phoenix Contact - Monitoring Relay - 2903527
+ / - Hover over image to Zoom
Other Views

    Monitoring Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903527
    SKU: 25724009
    $87.54
    Checking Pricing
         
    Quick Order:Y
    Color:gray
    Depth:65.5 mm
    Height:88 mm
    Width:17.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903527
    • Color gray
    • UNSPSC 39121106
    • Depth 65.5 mm
    • Height 88 mm
    • Width 17.5 mm
    • ECCN EAR99
    • Country of Origin AT - Austria
    Product Overview:
    Monitoring relay for monitoring the phase sequence and asymmetry of 3-phase voltages at 208 ... 480 V AC/120 ... 277 V AC, configurable asymmetry, 1 PDT, with screw connection