Phoenix Contact 2903371 Relay Module | Graybar Store
     
Phoenix Contact - Relay Module - 2903371
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903371
    SKU: 25690842
    $13.48
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:12 V DC
    Depth:78 mm
    Height:93 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903371
    • UNSPSC 39122334
    • Coil Voltage 12 V DC
    • Depth 78 mm
    • Height 93 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Pre-assembled relay module with push-in connection, consisting of: relay base with ejector and power contact relay. Contact type: 1 PDT. Input voltage: 12 V DC