Phoenix Contact 2903330 Relay Module | Graybar Store
     
Phoenix Contact - Relay Module - 2903330
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903330
    SKU: 25696781
    $12.96
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:24 V DC
    Depth:75 mm
    Height:93 mm
    Width:16 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903330
    • UNSPSC 39121410
    • Coil Voltage 24 V DC
    • Depth 75 mm
    • Height 93 mm
    • Width 16 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Pre-assembled relay module with push-in connection, consisting of: relay base, multi-layer contact relay, plug-in display/suppressor module, and retaining bracket. Contact type: 2 PDTs. Input voltage: 24 V DC