Phoenix Contact 2903315 Relay Module, Push-in Connection, 2 PDTs, 24Vdc Input | Graybar Store
     
Phoenix Contact - Relay Module, Push-in Connection, 2 PDTs, 24Vdc Input - 2903315
+ / - Hover over image to Zoom
Other Views

    Relay Module, Push-in Connection, 2 PDTs, 24Vdc Input

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903315
    SKU: 25644443
    $14.00
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:24 V DC
    Depth:75 mm
    Height (mm):96 mm
    Width (mm):31 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903315
    • UNSPSC 39122334
    • Coil Voltage 24 V DC
    • Depth 75 mm
    • Height (mm) 96 mm
    • Width (mm) 31 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Pre-assembled relay module with push-in connection, consisting of: relay base, power contact relay, and retaining bracket. Contact type: 2 PDTs. Input voltage: 24 V DC