Phoenix Contact 2903306 Relay Module, Push-in Connection, 4 PDTs, 24Vac Input | Graybar Store
     
Phoenix Contact - Relay Module, Push-in Connection, 4 PDTs, 24Vac Input - 2903306
+ / - Hover over image to Zoom
Other Views

    Relay Module, Push-in Connection, 4 PDTs, 24Vac Input

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903306
    SKU: 25654878
    $14.19
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:24 V AC
    Depth:75 mm
    Height:96 mm
    Width:31 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903306
    • UNSPSC 39122334
    • Coil Voltage 24 V AC
    • Depth 75 mm
    • Height 96 mm
    • Width 31 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Pre-assembled relay module with push-in connection, consisting of: relay base, power contact relay, plug-in display/suppressor module, and retaining bracket. Contact type: 4 PDTs. Input voltage: 24 V AC