Phoenix Contact 2903305 Relay Module, Push-in Connection, 4 PDTs, 120Vac Input | Graybar Store
     
Phoenix Contact - Relay Module, Push-in Connection, 4 PDTs, 120Vac Input - 2903305
+ / - Hover over image to Zoom
Other Views

    Relay Module, Push-in Connection, 4 PDTs, 120Vac Input

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903305
    SKU: 25677094
    $14.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Coil Voltage:120 V AC
    Depth:75 mm
    Height:96 mm
    Width:31 mm
    Alternate Manufacturer Part No.:RIF-2-RPT-LV-120AC/4X21
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903305
    • UNSPSC 39122334
    • Alternate Manufacturer Part No. RIF-2-RPT-LV-120AC/4X21
    • Coil Voltage 120 V AC
    • Depth 75 mm
    • Height 96 mm
    • Width 31 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Pre-assembled relay module with push-in connection, consisting of: relay base, power contact relay, plug-in display/suppressor module, and retaining bracket. Contact type: 4 PDTs. Input voltage: 120 V AC