Phoenix Contact 2903154 Primary-Switched TRIO POWER Power Supply, Push-in Connection for DIN Rail Mount, 3-Phase, 24Vdc/10A Output | Graybar Store
     
Phoenix Contact - Primary-Switched TRIO POWER Power Supply, Push-in Connection for DIN Rail Mount, 3-Phase, 24Vdc/10A Output - 2903154
+ / - Hover over image to Zoom
Other Views

    Primary-Switched TRIO POWER Power Supply, Push-in Connection for DIN Rail Mount, 3-Phase, 24Vdc/10A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903154
    SKU: 25808885
    $238.50
    Checking Pricing
         
    Quick Order:Y
    Depth:160 mm
    Height:130 mm
    Width:42 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903154
    • UNSPSC 39121004
    • Depth 160 mm
    • Height 130 mm
    • Width 42 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Primary-switched TRIO POWER power supply with push-in connection for DIN rail mounting, input: 3-phase, output: 24 V DC/10 A