Phoenix Contact 2903153 Primary-Switched TRIO POWER Power Supply, 3-Phase, 24Vdc/5A Output | Graybar Store
     
Phoenix Contact - Primary-Switched TRIO POWER Power Supply, 3-Phase, 24Vdc/5A Output - 2903153
+ / - Hover over image to Zoom
Other Views

    Primary-Switched TRIO POWER Power Supply, 3-Phase, 24Vdc/5A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903153
    SKU: 25762600
    $173.50
    Checking Pricing
         
    Quick Order:Y
    Depth:115 mm
    Height:130 mm
    Width:35 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903153
    • UNSPSC 39121004
    • Depth 115 mm
    • Height 130 mm
    • Width 35 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Primary-switched TRIO POWER power supply with push-in connection for DIN rail mounting, input: 3-phase, output: 24 V DC/5 A
    TRIO POWER is particularly suited to standard machine production, thanks to 1- and 3-phase versions up to 960 W. The wide-range input and the international approval package enable worldwide use.