Phoenix Contact 2902997 Primary-Switched UNO POWER Power Supply, DIN rail Mount, 1-Phase Input, 12Vdc/100W Output | Graybar Store
     
Phoenix Contact - Primary-Switched UNO POWER Power Supply, DIN rail Mount, 1-Phase Input, 12Vdc/100W Output - 2902997
+ / - Hover over image to Zoom
Other Views

    Primary-Switched UNO POWER Power Supply, DIN rail Mount, 1-Phase Input, 12Vdc/100W Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2902997
    SKU: 25703214
    $103.30
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:84 mm
    Height:90 mm
    Width:55 mm
    Alternate Manufacturer Part No.:UNO-PS/1AC/12DC/100W 1PH 100W 12VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2902997
    • UNSPSC 39121004
    • Alternate Manufacturer Part No. UNO-PS/1AC/12DC/100W 1PH 100W 12VDC
    • Depth 84 mm
    • Height 90 mm
    • Width 55 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Primary-switched UNO POWER power supply for DIN rail mounting, input: 1-phase, output: 12 V DC/100 W