Phoenix Contact 2902994 Primary-Switched UNO POWER Power Supply, DIN rail Mount, 1-Phase Input, 24Vdc/90W Output | Graybar Store
     
Phoenix Contact - Primary-Switched UNO POWER Power Supply, DIN rail Mount, 1-Phase Input, 24Vdc/90W Output - 2902994
+ / - Hover over image to Zoom
Other Views

    Primary-Switched UNO POWER Power Supply, DIN rail Mount, 1-Phase Input, 24Vdc/90W Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2902994
    SKU: 25690539
    $94.33
    Checking Pricing
         
    Quick Order:Y
    Depth:84 mm
    Height (mm):90 mm
    Width (mm):55 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2902994
    • UNSPSC 39121004
    • Depth 84 mm
    • Height (mm) 90 mm
    • Width (mm) 55 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Primary-switched UNO POWER power supply for DIN rail mounting, input: 1-phase, output: 24 V DC/90 W