Phoenix Contact 2902851 Temperature Transducer | Graybar Store
     
Phoenix Contact - Temperature Transducer - 2902851
+ / - Hover over image to Zoom
Other Views

    Temperature Transducer

    Manufacturer: Phoenix Contact
    Manufacturer #: 2902851
    SKU: 25636630
    $428.48
    Checking Pricing
         
    Color:green
    Depth:102.5 mm
    Height:93.1 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2902851
    • Color green
    • UNSPSC 41112105
    • Depth 102.5 mm
    • Height 93.1 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Configurable temperature transducer for the connection of thermocouples. Can be configured via DIP switches or, with extended functionality, using the software. Screw connection, standard configuration.