Phoenix Contact 2902829 2-Way Loop-Powered Isolating Amplifier | Graybar Store
     
Phoenix Contact - 2-Way Loop-Powered Isolating Amplifier - 2902829
+ / - Hover over image to Zoom
Other Views

    2-Way Loop-Powered Isolating Amplifier

    Manufacturer: Phoenix Contact
    Manufacturer #: 2902829
    SKU: 25511071
    $464.11
    Checking Pricing
         
    Color:green
    Depth:102.5 mm
    Height:93.1 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2902829
    • Color green
    • UNSPSC 39121008
    • Depth 102.5 mm
    • Height 93.1 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    2-way loop-powered isolating amplifier (supplied on the output side), can be configured via DIP switches, with screw connection technology and standard configuration.