Phoenix Contact 2902811 I/O Extension Module | Graybar Store
     
Phoenix Contact - I/O Extension Module - 2902811
+ / - Hover over image to Zoom
Other Views

    I/O Extension Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2902811
    SKU: 25639231
    $378.39
    Checking Pricing
         
    Quick Order:Y
    Depth:114.5 mm
    Height:99 mm
    Width:17.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2902811
    • UNSPSC 32151602
    • Depth 114.5 mm
    • Height 99 mm
    • Width 17.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Radioline - I/O extension module, 8 digital transistor outputs (30.5 V DC/200 mA)