Phoenix Contact 2902647 Plug-in Module | Graybar Store
     
Phoenix Contact - Plug-in Module - 2902647
+ / - Hover over image to Zoom
Other Views

    Plug-in Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2902647
    SKU: 25646427
    $35.07
    Checking Pricing
         
    Quick Order:Y
    Depth:35 mm
    Height:12 mm
    Width:13 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2902647
    • UNSPSC 39121500
    • Depth 35 mm
    • Height 12 mm
    • Width 13 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Plug-in module for extending a relay module to create a timer relay, 3 time functions, 4 time ranges, for mounting on RIF-1, RIF-2, RIF-3, and RIF-4, input voltage: 24 V DC