Phoenix Contact 2902037 3-way Signal Conditioner w/Plug-In | Graybar Store
     
Phoenix Contact - 3-way Signal Conditioner w/Plug-In - 2902037
+ / - Hover over image to Zoom
Other Views

    3-way Signal Conditioner w/Plug-In

    Manufacturer: Phoenix Contact
    Manufacturer #: 2902037
    SKU: 25699795
    $337.35
    Checking Pricing
         
    Color:gray
    Depth:120.5 mm
    Height:110.5 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2902037
    • Color gray
    • UNSPSC 39121008
    • Depth 120.5 mm
    • Height 110.5 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    3-way signal conditioner with plug-in connection technology and calibrated measuring range changeover for the electrical isolation of unipolar and bipolar analog signals. Input/output configurable via DIP switch. Screw connection technology, standard configuration.