Phoenix Contact 2901642 Copper Patch Panels, DIN Rail, Shielded, T568A, T568B, Crimp, 1 Port, Green | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Phoenix Contact - Copper Patch Panels, DIN Rail, Shielded, T568A, T568B, Crimp, 1 Port, Green - 2901642
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, DIN Rail, Shielded, T568A, T568B, Crimp, 1 Port, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 2901642
    SKU: 25449148
    $92.55
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2901642
    • Color Green
    • Termination Style Crimp
    • No. of Ports 1
    • UNSPSC 26121604
    • Mounting DIN Rail Mount
    • Shielded Shielded
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cat 5e, DIN Rail, Shielded, T568A, T568B, Crimp, 1, Green