Phoenix Contact 2900934 Relay Base | Graybar Store
     
Phoenix Contact - Relay Base - 2900934
+ / - Hover over image to Zoom
Other Views

    Relay Base

    Manufacturer: Phoenix Contact
    Manufacturer #: 2900934
    SKU: 25633589
    $6.13
    Checking Pricing
         
    Quick Order:Y
    Color:gray
    Height:96 mm
    Width:31 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2900934
    • Color gray
    • UNSPSC 39122326
    • Height 96 mm
    • Width 31 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RIF-2... relay base, for industrial relay with 2 or 4 PDTs, push-in connection, plug-in option for input/suppressor modules, for mounting on NS 35/7,5