Phoenix Contact 2900931 Relay Base | Graybar Store
     
Phoenix Contact - Relay Base - 2900931
+ / - Hover over image to Zoom
Other Views

    Relay Base

    Manufacturer: Phoenix Contact
    Manufacturer #: 2900931
    SKU: 25671083
    $4.91
    Checking Pricing
         
    Quick Order:Y
    Color:gray
    Height:96 mm
    Width:16 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2900931
    • Color gray
    • UNSPSC 39122326
    • Height 96 mm
    • Width 16 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RIF-1... relay base, for miniature power relay with 1 or 2 PDTs or solid-state relays of the same design, push-in connection, plug-in option for input/suppressor modules, for mounting on NS 35/7,5