Phoenix Contact 2900444 PLC Basic Terminal Block, 6.2mm, Mount on NS 35/7,5 DIN Rails, 1 PDT, 12Vdc Input | Graybar Store
     
Phoenix Contact - PLC Basic Terminal Block, 6.2mm, Mount on NS 35/7,5 DIN Rails, 1 PDT, 12Vdc Input - 2900444
+ / - Hover over image to Zoom
Other Views

    PLC Basic Terminal Block, 6.2mm, Mount on NS 35/7,5 DIN Rails, 1 PDT, 12Vdc Input

    Manufacturer: Phoenix Contact
    Manufacturer #: 2900444
    SKU: 25711922
    $17.22
    Checking Pricing
         
    Quick Order:Y
    Color:green
    Depth:94 mm
    Height:80 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2900444
    • Color green
    • Depth 94 mm
    • Height 80 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    6.2 mm PLC basic terminal block with push-in connection, without relay or solid-state relay, for mounting on DIN rail NS 35/7,5, 1 PDT, input voltage 12 V DC