Phoenix Contact 2900369 PLC-Interface, Mount on NS 35/7,5 DIN Rails, 1 N/O Contact, 24Vdc Input, 24-253Vac/0.75A Output | Graybar Store
     
Phoenix Contact - PLC-Interface, Mount on NS 35/7,5 DIN Rails, 1 N/O Contact, 24Vdc Input, 24-253Vac/0.75A Output - 2900369
+ / - Hover over image to Zoom
Other Views

    PLC-Interface, Mount on NS 35/7,5 DIN Rails, 1 N/O Contact, 24Vdc Input, 24-253Vac/0.75A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2900369
    SKU: 25401070
    $49.92
    Checking Pricing
         
    Quick Order:Y
    Depth:94 mm
    Height:80 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2900369
    • UNSPSC 39122326
    • Depth 94 mm
    • Height 80 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    PLC-INTERFACE, consisting of PLC-BPT.../21 basic terminal block with push-in connection and plug-in miniature solid-state relay, for mounting on DIN rail NS 35/7,5, 1 N/O contact, input: 24 V DC, output: 24 - 253 V AC/0.75 A