Phoenix Contact 2900364 PLC-Interface, Mount on NS 35/7,5 DIN Rails, 1 N/O Contact, 24Vdc Input, 3-33 Vdc/3A Output | Graybar Store
     
Phoenix Contact - PLC-Interface, Mount on NS 35/7,5 DIN Rails, 1 N/O Contact, 24Vdc Input, 3-33 Vdc/3A Output - 2900364
+ / - Hover over image to Zoom
Other Views

    PLC-Interface, Mount on NS 35/7,5 DIN Rails, 1 N/O Contact, 24Vdc Input, 3-33 Vdc/3A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2900364
    SKU: 25608933
    $45.30
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:94 mm
    Height:80 mm
    Width:6.2 mm
    Alternate Manufacturer Part No.:PLC-OPT- 24DC/ 24DC/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2900364
    • UNSPSC 39122326
    • Alternate Manufacturer Part No. PLC-OPT- 24DC/ 24DC/2
    • Depth 94 mm
    • Height 80 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    PLC-INTERFACE, consisting of PLC-BPT.../21 basic terminal block with push-in connection and plug-in miniature solid-state relay, for mounting on DIN rail NS 35/7,5, 1 N/O contact, input: 24 V DC, output: 3 - 33 V DC/3 A