Phoenix Contact 2900330 PLC-Interface, Mount on NS 35/7,5 DIN Rails, 2 PDTs, 24Vdc Input | Graybar Store
     
Phoenix Contact - PLC-Interface, Mount on NS 35/7,5 DIN Rails, 2 PDTs, 24Vdc Input - 2900330
+ / - Hover over image to Zoom
Other Views

    PLC-Interface, Mount on NS 35/7,5 DIN Rails, 2 PDTs, 24Vdc Input

    Manufacturer: Phoenix Contact
    Manufacturer #: 2900330
    SKU: 25479182
    $29.49
    Checking Pricing
         
    Quick Order:Y
    Depth:94 mm
    Height:80 mm
    Width:14 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2900330
    • UNSPSC 39122334
    • Depth 94 mm
    • Height 80 mm
    • Width 14 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    PLC-INTERFACE, consisting of PLC-BPT.../21-21 basic terminal block with push-in connection and plug-in miniature relay with power contact, for mounting on NS 35/7,5 DIN rail, 2 PDTs, input voltage 24 V DC