Phoenix Contact 2900260 PLC Basic Terminal Block, 14mm, 24 Vdc Input | Graybar Store
     
Phoenix Contact - PLC Basic Terminal Block, 14mm, 24 Vdc Input - 2900260
+ / - Hover over image to Zoom
Other Views

    PLC Basic Terminal Block, 14mm, 24 Vdc Input

    Manufacturer: Phoenix Contact
    Manufacturer #: 2900260
    SKU: 25678664
    $21.24
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:94 mm
    Height:80 mm
    Width:14 mm
    Alternate Manufacturer Part No.:PLC-BPT- 24DC/ 1IC/ACT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2900260
    • Alternate Manufacturer Part No. PLC-BPT- 24DC/ 1IC/ACT
    • Depth 94 mm
    • Height 80 mm
    • Width 14 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    14 mm PLC basic terminal block for high switch-on currents with push-in connection, without relay or solid-state relay, for mounting on DIN rail NS 35/7,5, with load return line connection (BB), 1 N/O contact, input voltage 24 V DC