Bridgeport Fittings 290-DC Combination Coupling, Set-Screw, Zinc Die Cast, EMT to Rigid/IMC Conduit, 1/2 in. | Graybar Store
     
Bridgeport Fittings - Combination Coupling, Set-Screw, Zinc Die Cast, EMT to Rigid/IMC Conduit, 1/2 in. - 290-DC
+ / - Hover over image to Zoom
Other Views

    Combination Coupling, Set-Screw, Zinc Die Cast, EMT to Rigid/IMC Conduit, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 290-DC
    SKU: 88031629
    $2.06
    Checking Pricing
         
    Additional Features:Furnished with 2-way Phillips/Slotted Head Screw
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 290-DC
    • Size 1/2 in.
    • Type Coupling
    • UNSPSC 39131707
    • Additional Features Furnished with 2-way Phillips/Slotted Head Screw
    • Connection Type Combination
    • Materials Die Cast Zinc
    • SKU Spec Sheet
      290-DC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Set Screw Coupling, Combination, Zinc Die Cast, Size 1/2 Inch
    Set screw type fitting used to join EMT to rigid or IMC. Concrete-tight. Furnished with Tri-Drive slot/Phillips/Robertson head screws.