Milwaukee Tool 2897-22 M18 FUEL™ Hammer/Drill Driver 2-Tool Combo Kit, 11 pc. | Graybar Store
     
Milwaukee Tool - M18 FUEL™ Hammer/Drill Driver 2-Tool Combo Kit, 11 pc. - 2897-22
+ / - Hover over image to Zoom
Other Views

    M18 FUEL™ Hammer/Drill Driver 2-Tool Combo Kit, 11 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2897-22
    SKU: 25723371
    $552.00
    Checking Pricing
         
    Kit Includes:Drill/Driver, Impact Driver, (2) Batteries, Charger, (2) Belt Clips, (2) Bit Holders, Side Handle, Carrying Case
    No. of Pieces:11
    Tool Application:Drilling, Fastening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2897-22
    • Application Drilling, Fastening
    • Type 2-Tool Combo Kit
    • UNSPSC 27113201
    • Brand Milwaukee®
    • Kit Includes Drill/Driver, Impact Driver, (2) Batteries, Charger, (2) Belt Clips, (2) Bit Holders, Side Handle, Carrying Case
    • No. of Pieces 11
    • Tool Application Drilling, Fastening
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ 2-Tool Combo Kit
    The 2897 - 22 M18 FUEL™ 2-tool Combo kit is the highest performing hammer drill & impact driver Combo kit on the market. Included is the M18 FUEL™ hammer drill (2704-20), the most powerful 18 Volt cordless drill on the market. Delivering up to 1,200 in-lbs of torque and up to 2,000 RPM, it provides faster drilling speed under heavy load to increase productivity. Also included is the M18 FUEL™ 1/4 In. hex impact driver (2753-20), the most powerful impact driver in its class. At 1800 in-lbs of fastening torque, this impact drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL™. M18 FUEL™ features the most advanced cordless technology available; a POWERSTATE™ brushless motor, REDLINK Plus™ electronic intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, more run time and more power.