Milwaukee Tool 2896-26 6-Tool Combo Kit | Graybar Store
Milwaukee Tool - 6-Tool Combo Kit - 2896-26
+ / - Hover over image to Zoom
Other Views

    6-Tool Combo Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2896-26
    SKU: 25784402
    $1,344.06
    Checking Pricing
         
    Kit Includes:Drill/Driver, (2) Saws, Work Light, Impact Driver, Grinder, (2) Batteries, Charger, (2) Belt Clips, (2) Bit Holders, (2) Blades, Side Handle, Wrench, (2) Bags
    No. of Pieces:19 Pc.
    Tool Application:Cutting, Drilling, Fastening, Lighting, Grinding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2896-26
    • Application Cutting, Drilling, Fastening, Lighting, Grinding
    • Type 6-Tool Combo Kit
    • UNSPSC 27113201
    • Brand Milwaukee®
    • Kit Includes Drill/Driver, (2) Saws, Work Light, Impact Driver, Grinder, (2) Batteries, Charger, (2) Belt Clips, (2) Bit Holders, (2) Blades, Side Handle, Wrench, (2) Bags
    • No. of Pieces 19 Pc.
    • Tool Application Cutting, Drilling, Fastening, Lighting, Grinding
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 6-Tool Combo Kit
    The 2896-26 M18 FUEL™ cordless 6-tool combo kit includes the M18 FUEL™ 1/2 In. hammer drill/driver (2704-20), M18 FUEL™ 1/4 In. hex impact driver (2753-20), M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20), M18 FUEL™ 6-1/2 In. circular saw (2730-20), M18 FUEL™ 4-1/2 In. / 5 In. grinder, paddle switch no-lock (2780-20), and M18™ LED work light (2735-20). M18 FUEL™ features a POWERSTATE™ brushless motor, REDLINK Plus™ electronic intelligence and REDLITHIUM™ battery technology, this results in longer motor life, more run time and more power. The POWERSTATE™ brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver years of maintenance-free performance. The Milwaukee REDLITHIUM™ XC5.0 battery is the most durable pack on the market and provides up to 2X more run time than standard lithium-ion batteries. REDLINK Plus™ intelligence hardware and software is the world's most advanced system of cordless power tool electronics that will maximize performance and protect the user's investment.