Milwaukee Tool 2894-22 M18 FUEL™ Hammer/Drill Driver + Reciprocating Saw 2-Tool Combo Kit, 11 pc. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - M18 FUEL™ Hammer/Drill Driver + Reciprocating Saw 2-Tool Combo Kit, 11 pc. - 2894-22
+ / - Hover over image to Zoom
Other Views

    M18 FUEL™ Hammer/Drill Driver + Reciprocating Saw 2-Tool Combo Kit, 11 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2894-22
    SKU: 25784401
    $644.51
    Checking Pricing
         
    Kit Includes:Drill/Driver, Reciprocating Saw, (2) Batteries, Charger, Belt Clip, Bit Holder, Sawzall Blade, Side Handle, Contractor Bag
    No. of Pieces:11 Pc.
    Tool Application:Cutting, Drilling, Fastening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2894-22
    • Application Cutting, Drilling, Fastening
    • Type 2-Tool Combo Kit
    • UNSPSC 27113201
    • Brand Milwaukee®
    • Kit Includes Drill/Driver, Reciprocating Saw, (2) Batteries, Charger, Belt Clip, Bit Holder, Sawzall Blade, Side Handle, Contractor Bag
    • No. of Pieces 11 Pc.
    • Tool Application Cutting, Drilling, Fastening
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 2-Tool Combo Kit
    The 2894-22 M18 FUEL™ cordless 2-tool combo kit includes the M18 FUEL™ 1/2 In. hammer drill/driver (2704-20), M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20). M18 FUEL™ features a POWERSTATE™ brushless motor, REDLINK Plus™ electronic intelligence and REDLITHIUM™ battery technology, this results in longer motor life, more run time and more power. The POWERSTATE™ brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver years of maintenance-free performance. The Milwaukee REDLITHIUM™ XC5.0 battery is the most durable pack on the market and provides up to 2X more run time than standard lithium-ion batteries. REDLINK Plus™ intelligence hardware and software is the world's most advanced system of cordless power tool electronics that will maximize performance and protect the user's investment.