Phoenix Contact 2891952 High Temperature Ethernet Switch, 16 TP RJ45 Ports with Auto Detection | Graybar Store
     
Phoenix Contact - High Temperature Ethernet Switch, 16 TP RJ45 Ports with Auto Detection - 2891952
+ / - Hover over image to Zoom
Other Views

    High Temperature Ethernet Switch, 16 TP RJ45 Ports with Auto Detection

    Manufacturer: Phoenix Contact
    Manufacturer #: 2891952
    SKU: 25367985
    $645.31
    Checking Pricing
         
    Quick Order:Y
    Depth:110 mm
    Mount Type:DIN-Rail Mount
    Transmission Speed (Mbps):10/100 Mbps
    Height:135 mm
    Width:70 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2891952
    • UNSPSC 43222612
    • Depth 110 mm
    • Height 135 mm
    • Mount Type DIN-Rail Mount
    • Transmission Speed (Mbps) 10/100 Mbps
    • Width 70 mm
    • ECCN 5A991.b.1
    • Country of Origin TW - Taiwan
    Product Overview:
    High temperature Ethernet switch, 16 TP RJ45 ports, automatic detection of data transmission speed of 10/ 100 Mbps (RJ45), autocrossing function