Phoenix Contact 2891673 Ethernet Switch, 8 TP RJ45 Ports with 10/100/1000 Mbps | Graybar Store
     
Phoenix Contact - Ethernet Switch, 8 TP RJ45 Ports with 10/100/1000 Mbps - 2891673
+ / - Hover over image to Zoom
Other Views

    Ethernet Switch, 8 TP RJ45 Ports with 10/100/1000 Mbps

    Manufacturer: Phoenix Contact
    Manufacturer #: 2891673
    SKU: 25120203
    $528.38
    Checking Pricing
         
    Quick Order:Y
    Depth:70 mm
    Mount Type:DIN-Rail Mount
    Transmission Speed (Mbps):10/100/1000 Mbps
    Height:120 mm
    Width:50 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2891673
    • UNSPSC 43222612
    • Depth 70 mm
    • Height 120 mm
    • Mount Type DIN-Rail Mount
    • Transmission Speed (Mbps) 10/100/1000 Mbps
    • Width 50 mm
    • ECCN 5A991.b.1
    • Country of Origin TW - Taiwan
    Product Overview:
    Ethernet switch, eight TP-RJ45 ports with 10/100/1000 Mbps on all ports, automatic detection of data transmission speed of 10/100/1000 Mbps (RJ45), autocrossing function, with signaling contact and QoS, extended temperature range